Zoro Homepage

Orange 3", "Caution Buried Fiber Optic"

  • Mfr # ULTD-342

  • Zoro # G1647149


product price: $194.99
/ea
Free Shipping & Returns

Key Features

Tape Thickness
5 mil
Tape Width
3
Tape Length
1000'
Legend
Caution Buried Fiber Optic
Color
Orange
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ULTD-342
Zoro #
G1647149
UPC #
662381158314
Country of Origin
United States

Dimensions

Tape Thickness
5 mil
Tape Width
3
Tape Length
1000'

Details

Legend
Caution Buried Fiber Optic
Color
Orange

Description

Orange 3","Caution Buried Fiber Optic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.