
Other Power Distribution Contacts and Accessories
Mfr # IPLD3/0-10
Zoro # G516134104
product price: $176.99
/ea
Free Shipping & Returns
Key Features
Body Material
Plastisol
Standards
UL (Canada and US)
Number of Ports
10
For Conductor Material
Aluminum/Copper
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
IPLD3/0-10
Zoro #
G516134104
UPC #
-
Country of Origin
United States
Dimensions
For Wire Size
3/0-6 AWG
Details
Body Material
Plastisol
Standards
UL (Canada and US)
Number of Ports
10
For Conductor Material
Aluminum/Copper
Color
Black
Connector Type
Double Sided Entry
Maximum Operating Temperature
90° C
Finish
Plastisol
Description
600 V, 6 to 3/0 AWG, Aluminum/Copper Conductor, Black, Plastisol, 10-Port, 2-Side Entry, Pre-Insulated, Multi-Tap Conductor Connector
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.