Painters Tape
Mfr # EWPT
Zoro # G8702082
product price: $7.79
/eaSold in multiples of 2 for $15.58
Key Features
Tape Width
1.5 in
Tape Length
60 yd
Thickness
5.2 mil
Tape Elongation
10%
Tape Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EWPT
Zoro #
G8702082
UPC #
662381366818
Country of Origin
United States
Dimensions
Tape Width
1.5 in
Tape Length
60 yd
Thickness
5.2 mil
Details
Item
Painters Tape
Tape Elongation
10%
Tape Color
Blue
Adhesion Strength
22 oz/in
Description
Painters Tape
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.