Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pin Terminal, 18 AWG, 300 V, Vinyl Insulated, Red

  • Mfr # PT-22V

  • Zoro # G1641269


product price: $0.58
/ea
Sold in multiples of 100 for $58.00

Key Features

Insulation Color
Red
Maximum Wire Size
18 AWG
Insulation Type
Vinyl
Maximum Voltage
300 V
Maximum Operating Temperature
75 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT-22V
Zoro #
G1641269
UPC #
662381079855
Country of Origin
Taiwan, Province of China

Dimensions

Maximum Wire Size
18 AWG

Details

Item
Pin Terminal
Insulation Color
Red
Insulation Type
Vinyl
Maximum Voltage
300 V
Maximum Operating Temperature
75 Degrees C
Standards
cULus Listed
Application
Wire Termination

Description

Insulated Pin Terminal,Vinyl,22-18 AWG

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.