Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pin Terminal, 400 MCM, 600 V, Plastisol Cover Insulated, Pink

  • Mfr # PT400

  • Zoro # G1754212


product price: $61.39
/ea

Key Features

Insulation Color
Pink
Maximum Wire Size
400 MCM
Insulation Type
Plastisol Cover
Contact Material
Copper
Maximum Voltage
600 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT400
Zoro #
G1754212
UPC #
662381033116
Country of Origin
India

Dimensions

Maximum Wire Size
400 MCM
Overall Length
4.36 in
Pin Length
1.984 in

Details

Item
Pin Terminal
Insulation Color
Pink
Insulation Type
Plastisol Cover
Contact Material
Copper
Maximum Voltage
600 V
Maximum Operating Temperature
90 Degrees C
Standards
UL 486A/B
Wire Type
Stranded
Application
Terminate, Splice, Tap Power Connectors
Finish
Tin-plated
Certifications
UL Listed

Description

Pin Terminal,Aluminum,Copper Pin,400 MCM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.