Plier Tap Conn 16-14
Mfr # PTC16-14
Zoro # G1641223
product price: $1.49
/eaSold in multiples of 25 for $37.25
Key Features
Number of Terminations
1
Material
Vinyl Insulation
Standards
cULus
Color
Blue
Type
Plier Tap Connector
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PTC16-14
Zoro #
G1641223
UPC #
662381079916
Country of Origin
Taiwan, Province of China
Dimensions
Wire Size
16-14 AWG
For Minimum Wire Size
16 AWG
For Maximum Wire Size
14 AWG
Details
Item
Mechanical Lug
Number of Terminations
1
Material
Vinyl Insulation
Standards
cULus
Color
Blue
Type
Plier Tap Connector
Standard
cULus
Environmental Conditions
75 C
Application
Wire Termination
Maximum Operating Temperature
75 Degrees C
Body Material
Brass
Maximum Voltage
600V
Description
Plier Tap Connector,16-14 AWG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.