Plier Tap Conn 22-18
Mfr # PTC22-18
Zoro # G1641217
product price: $1.49
/eaSold in multiples of 25 for $37.25
Key Features
Number of Terminations
1
Material
Vinyl Insulation
Standards
cULus
Wire Size
22-18 AWG
Color
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PTC22-18
Zoro #
G1641217
UPC #
662381079909
Country of Origin
Taiwan, Province of China
Dimensions
Wire Size
22-18 AWG
For Maximum Wire Size
16 AWG
For Minimum Wire Size
22 AWG
Details
Item
Mechanical Lug
Number of Terminations
1
Material
Vinyl Insulation
Standards
cULus
Color
Red
Type
Plier Tap Connector
Standard
cULus
Environmental Conditions
75 C
Application
Wire Termination
Maximum Voltage
600V
Description
Plier Tap Connector,22-18 AWG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.