Zoro Homepage

Power Distribution Block, 380 A Copper, 600 V, Screw

  • Mfr # AL-R1-K6

  • Zoro # G1631213


product price: $78.95
/ea
Free Shipping & Returns

Key Features

Maximum Current - Copper Conductor
380 A
Maximum Current - Aluminum Conductor
380 A
Maximum Voltage
600 V
Line Connections/Pole
1
Load Connections/Pole
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AL-R1-K6
Zoro #
G1631213
UPC #
662381165473
Country of Origin
United States

Dimensions

Width
2.9 in
Length
5.5 in
Depth
3.25 in
For Line Copper Wire Size - Maximum
500 MCM
For Load Copper Wire Size - Minimum
14 AWG
For Line Copper Wire Size - Minimum
4 AWG
For Load Copper Wire Size - Maximum
2/0 AWG

Details

Item
Power Distribution Block
Maximum Current - Copper Conductor
380 A
Maximum Current - Aluminum Conductor
380 A
Maximum Voltage
600 V
Line Connections/Pole
1
Load Connections/Pole
6
Terminal Material
Aluminum
Mounting Type
Screw
Standards
Recognized to UL1059
Application
Terminate, Splice, Tap Power Connectors
Color
Black
Assortment
Connector Blocks 10K AMP SCCR

Description

Block,(1) 500-4 Line,(6) 2/0-14 Load

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.