Pull Chain Sp3T With Brass Actuator
Mfr # 75110CW
Zoro # G1629807
product price: $8.29
/eaKey Features
Contact Form
SP3T
Amps
6A @ 125VAC, 3A @ 250VAC
Terminals
Wire Lead
Color
Brass Pull Chain
Mounting
Screw Mount
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
75110CW
Zoro #
G1629807
UPC #
662381751102
Country of Origin
Taiwan, Province of China
Dimensions
Dimensions
L=1.125 - H=1.250 - W=.742
Details
Contact Form
SP3T
Amps
6A @ 125VAC, 3A @ 250VAC
Terminals
Wire Lead
Item
Pull Chain Sp3T With Brass Actuator
Color
Brass Pull Chain
Mounting
Screw Mount
Material
Thermoplastic
Voltage Rating
125-250 VAC
Amperage Rating
6 Amp (125 VAC) - 3 Amp (250 VAC)
Contact Configuration
SP3T
Contact Rating
6 Amp (125 VAC) - 3 Amp (250 VAC)
Actuator
Pull Chain
Type
Pull Chain
Application
Motor-Equipment Control
Description
Pull Chain Sp3T With Brass Actuator
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.