Pull Chain With Cord Brass Actuator
Mfr # 75101CW
Zoro # G1629813
product price: $6.19
/eaSold in multiples of 2 for $12.38
Key Features
Switch Function
On/Off
Contact Form
SPST
Amps
6A @ 125VAC, 3A @ 250VAC
Terminals
Wire Lead
Color
Brass Pull Chain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
75101CW
Zoro #
G1629813
UPC #
662381751010
Country of Origin
Taiwan, Province of China
Dimensions
Dimensions
L=1.250 - H=.781 - W=.594
Details
Switch Function
On/Off
Contact Form
SPST
Amps
6A @ 125VAC, 3A @ 250VAC
Terminals
Wire Lead
Item
Pull Chain Switch
Color
Brass Pull Chain
Material
Thermoplastic
Mounting
Screw Mount
Application
Motor-Equipment Control
Amperage Rating
6 Amp (125 VAC) - 3 Amp (250 VAC)
Voltage Rating
125-250 VAC
Actuator
Pull Chain
Type
Pull Chain
Contact Rating
6 Amp (125 VAC) - 3 Amp (250 VAC)
Contact Configuration
SPST
Certifications
RU
Metal Finish
Brass
Product Type
Pull Chain Switch
Description
Pull Chain Switch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.