Push Canopy Maintained Brass Actuator
Mfr # 76090PW
Zoro # G1629901
product price: $19.49
/eaKey Features
Action
Maintained
Head Material
Brass
Terminal Connection
Wire Lead
Contact Rating
6 Amp (125 VAC) - 3 Amp (250 VAC)
Type
Push Canopy
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
76090PW
Zoro #
G1629901
UPC #
662381760906
Country of Origin
Taiwan, Province of China
Dimensions
Dimensions
L=.858 - H=.968 - W=.313
Details
Item
Push Button Operator
Action
Maintained
Head Material
Brass
Terminal Connection
Wire Lead
Contact Rating
6 Amp (125 VAC) - 3 Amp (250 VAC)
Type
Push Canopy
Mounting
Screw Mount
Accessory Type
Push Canopy Maintained Brass Actuator
Amperage Rating
6 Amp (125 VAC) - 3 Amp (250 VAC)
Actuator
Push Canopy
Contact configuration
SPST
Application
Motor-Equipment Control
Description
Push Canopy Maintained Brass Actuator
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.