Pushbutton Maintained
Mfr # 76060PS
Zoro # G1629999
product price: $24.65
/eaKey Features
Action
Momentary
Terminal Connection
Screw Clamp
Contact Rating
15 Amp (125 VAC) - 10 Amp (250 VAC)
Type
Push Button
Mounting
Screw Mount
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
76060PS
Zoro #
G1629999
UPC #
662381760609
Country of Origin
Mexico
Dimensions
Dimensions
L=1.125 - H=.982 - W=.562
Details
Item
Push Button Switch
Action
Momentary
Terminal Connection
Screw Clamp
Contact Rating
15 Amp (125 VAC) - 10 Amp (250 VAC)
Type
Push Button
Mounting
Screw Mount
Contact configuration
SPST
Application
Motor-Equipment Control
Actuator
Push Button
Amperage Rating
15 Amp (125 VAC) - 10 Amp (250 VAC)
Description
Al/Cu Cmp Lug 4 Awg 3/8 Bolt Size,Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.