Zoro Homepage

Pushbutton Maintained Nylon Actuator

  • Mfr # 76010PW

  • Zoro # G1629822


product price: $21.85
/ea

Key Features

Push Button Style
Flush
Action
Maintained
Head Material
Nylon
Terminal Connection
Wire Lead
Contact Rating
10 Amp (125 VAC) - 5 Amp (250 VAC)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
76010PW
Zoro #
G1629822
UPC #
662381760104
Country of Origin
Taiwan, Province of China

Dimensions

Dimensions
L=1.003 - H=.550 - W=.612

Details

Item
Push Button Operator
Push Button Style
Flush
Action
Maintained
Head Material
Nylon
Terminal Connection
Wire Lead
Contact Rating
10 Amp (125 VAC) - 5 Amp (250 VAC)
Type
Push Button
Mounting
Screw Mount
Contact configuration
SPST
Actuator
Push Button
Application
Motor-Equipment Control
Amperage Rating
10 Amp (125 VAC) - 5 Amp (250 VAC)

Description

Pushbutton Maintained Nylon Actuator

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.