Pushbutton Maintained Screw Terminals
Mfr # 76050PS
Zoro # G1629980
product price: $23.99
/eaKey Features
Connection Type
Screw Clamp
Current
6 A
Maximum Voltage
125/250 V AC
Type
Push Button
Application
Motor-Equipment Control
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
76050PS
Zoro #
G1629980
UPC #
662381760500
Country of Origin
Taiwan, Province of China
Dimensions
Overall Width
0.542 in
Overall Length
1.183 in
Overall Depth
0.562 in
Details
Connection Type
Screw Clamp
Current
6 A
Maximum Voltage
125/250 V AC
Type
Push Button
Application
Motor-Equipment Control
Contact Rating
6 Amp (125 VAC) - 3 Amp (250 VAC)
Actuator
Push Button
Description
Al/Cu Cmp Lug 4 Awg 1/4 Bolt Size,Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.