Pushbutton Momentary
Mfr # 76065PS
Zoro # G1629962
product price: $17.29
/eaKey Features
Action
Momentary
Terminal Connection
Screw Clamp
Contact Rating
3 Amp (125 VAC)
Mounting
Screw Mount
Type
Push Button
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
76065PS
Zoro #
G1629962
UPC #
662381760654
Country of Origin
Taiwan, Province of China
Dimensions
Dimensions
L=.875 - H=1.406 - W=.563
Details
Item
Push Button Operator
Action
Momentary
Terminal Connection
Screw Clamp
Contact Rating
3 Amp (125 VAC)
Mounting
Screw Mount
Type
Push Button
Application
Motor-Equipment Control
Amperage Rating
3 Amp (125 VAC)
Actuator
Push Button
Contact configuration
SPST NO
Description
Pushbutton Momentary
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.