Pushbutton Momentary Spst N.O.
Mfr # 76020PS
Zoro # G1629947
product price: $13.15
/eaKey Features
Push Button Style
Flush
Action
Maintained / Momentary
Terminal Connection
Screw Clamp
Contact Rating
3/4 Amp (125 VAC) - 1/4 Amp (250 VAC)
Type
Push Button
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
76020PS
Zoro #
G1629947
UPC #
662381760203
Country of Origin
Mexico
Dimensions
Dimensions
L=.460 - H=.650 - W=1.070
Details
Item
Push Button Operator
Push Button Style
Flush
Action
Maintained / Momentary
Terminal Connection
Screw Clamp
Contact Rating
3/4 Amp (125 VAC) - 1/4 Amp (250 VAC)
Type
Push Button
Switch Action
SPST
Mounting
Screw Mount
Contact configuration
SPST
Actuator
Push Button
Amperage Rating
3/4 Amp (125 VAC) - 1/4 Amp (250 VAC)
Application
Motor-Equipment Control
Product Type
Exit Push Button
Operation Style
Manual
ADA Compliant
No
Operation Type
Push Button
Description
Exit Push Button, Switch Action SPST, ADA Compliant No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.