Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nsi Ratchet Action Drive Cable, 1000 Mcm CCR-1000

Ratchet Action Drive Cable, 1000 Mcm (Discontinued)

  • Mfr # CCR-1000
  • Zoro # G1632537
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCR-1000
Zoro #
G1632537
UPC #
662381670540
Country of Origin
United States

Dimensions

Overall Length
20"

Details

Primary Application
Cuts Aluminum and Copper Cables
Cutting Action
Ratcheting
Material
Steel (Blade)
Handle Type
Fiberglass
Features
Upto 1000 MCM

Description

Grnd Clamp Hd 1 1/4-2" 10 Sol-2 Str,Package Quantity 15

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.