Red Det 3", "Buried Electric Line Below"
Mfr # ULTD-327
Zoro # G1647173
product price: $174.99
/ea
Free Shipping & Returns
Key Features
Product Type
Red Det 3","Buried Electric Line Below"
Tape Thickness
5 mil
Tape Width
3 in
Color
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ULTD-327
Zoro #
G1647173
UPC #
662381158277
Country of Origin
United States
Dimensions
Tape Thickness
5 mil
Tape Width
3 in
Details
Item
Red Det 3","Buried Electric Line Below"
Product Type
Red Det 3","Buried Electric Line Below"
Color
Red
Description
Red Det 3 In., In.Buried Electric Line Below In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.