Zoro Homepage

Residential Rated Fire Block

  • Mfr # FS-136

  • Zoro # G1634582


product price: $14.79
/ea

Key Features

Container Size
10 oz.
Color
Red
Standards
Exceeds ASTM-E136, UL 1479
Sealant Properties
Superior adhesion and gunnability
For Use On Surface Material
Annular spaces around wires, pipes, ducts, vents and other penetrating items
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FS-136
Zoro #
G1634582
UPC #
662381055668
Country of Origin
United States

Dimensions

Container Size
10 oz.

Details

Item
Residential Rated Fire Block
Color
Red
Standards
Exceeds ASTM-E136, UL 1479
Sealant Properties
Superior adhesion and gunnability
For Use On Surface Material
Annular spaces around wires, pipes, ducts, vents and other penetrating items

Description

Residential Rated Fire Block

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.