Ring Terminal, 1/2 in Stud Size, 6 AWG, 600 V, Bare Insulated, Bare
Mfr # R6-50
Zoro # G1642361
product price: $2.99
/eaSold in multiples of 15 for $44.85
Key Features
Terminal Shape
Ring
Insulation Color
Bare
Insulation Coverage
None
Insulation Type
Bare
Contact Material
Copper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
R6-50
Zoro #
G1642361
UPC #
662381072276
Country of Origin
United States
Dimensions
Maximum Wire Size
6 AWG
Stud Size
1/2 in
Details
Item
Ring Terminal
Terminal Shape
Ring
Insulation Color
Bare
Insulation Coverage
None
Insulation Type
Bare
Contact Material
Copper
Maximum Voltage
600 V
Standards
cULus Listed
Seam
Butted
Application
Wire Termination
Description
Bare Ring Terminal,1/2" Stud,6 AWG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.