Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ring Terminal, 1/4 in Stud Size, 18 AWG, 600 V, Nylon Insulated, Red

  • Mfr # R22-14N

  • Zoro # G1642063


product price: $0.87
/ea
Sold in multiples of 100 for $87.00

Key Features

Insulation Color
Red
Insulation Coverage
Partially Insulated
Insulation Type
Nylon
Contact Material
Copper
Maximum Voltage
600 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R22-14N
Zoro #
G1642063
UPC #
662381073037
Country of Origin
United States

Dimensions

Maximum Wire Size
18 AWG
Stud Size
1/4 in

Details

Item
Ring Terminal
Insulation Color
Red
Insulation Coverage
Partially Insulated
Insulation Type
Nylon
Contact Material
Copper
Maximum Voltage
600 V
Standards
cULus Listed
Seam
Butted
Application
Wire Termination

Description

Ring Terminal,Nylon,1/4" Stud,22-18 AWG

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.