Zoro Homepage

Ring Terminal, 1/4 in Stud Size, 6 AWG, 600 V, Bare Insulated, Bare

  • Mfr # R6-14

  • Zoro # G1642328


product price: $2.39
/ea
Sold in multiples of 15 for $35.85

Key Features

Terminal Shape
Ring
Insulation Color
Bare
Insulation Coverage
None
Insulation Type
Bare
Contact Material
Copper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R6-14
Zoro #
G1642328
UPC #
662381072245
Country of Origin
United States

Dimensions

Maximum Wire Size
6 AWG
Stud Size
1/4 in

Details

Item
Ring Terminal
Terminal Shape
Ring
Insulation Color
Bare
Insulation Coverage
None
Insulation Type
Bare
Contact Material
Copper
Maximum Voltage
600 V
Standards
cULus Listed
Seam
Butted
Application
Wire Termination
Finish
Tin-plated
Certifications
UL Listed

Description

Bare Ring Terminal,1/4 In. Stud,6 AWG

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.