Ring Terminal, 3/8 in Stud Size, 10 AWG, 300 V, Vinyl Insulated, Yellow

  • Mfr # R12-38V

  • Zoro # G1641600


product price:  $0.96
/ea
Sold in multiples of 40 for $38.40

Key Features

Insulation Color
Yellow
Minimum Wire Size
12 AWG
Insulation Type
Vinyl
Contact Material
Copper
Maximum Voltage
300 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
R12-38V
Zoro #
G1641600
UPC #
662381060181
Country of Origin
Taiwan, Province of China

Dimensions

Maximum Wire Size
10 AWG
Minimum Wire Size
12 AWG
Stud Size
3/8 in

Details

Item
Ring Terminal
Insulation Color
Yellow
Insulation Type
Vinyl
Contact Material
Copper
Maximum Voltage
300 V
Standards
cULus Listed
Seam
Butted
Application
Wire Termination

Description

Ring Terminal,Vinyl,3/8 In. Stud,12-10 AWG

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.