Ring Terminal, 3/8 in Stud Size, 6 AWG, 600 V, Nylon Insulated, Blue
Mfr # R6-38N
Zoro # G1642370
product price: $3.59
/eaSold in multiples of 15 for $53.85
Key Features
Insulation Color
Blue
Insulation Type
Nylon
Contact Material
Copper
Maximum Voltage
600 V
Standards
cULus Listed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
R6-38N
Zoro #
G1642370
UPC #
662381073266
Country of Origin
United States
Dimensions
Maximum Wire Size
6 AWG
Stud Size
3/8 in
Details
Item
Ring Terminal
Insulation Color
Blue
Insulation Type
Nylon
Contact Material
Copper
Maximum Voltage
600 V
Standards
cULus Listed
Seam
Butted
Application
Wire Termination
Description
Ring Terminal,Nylon,3/8 In. Stud,6 AWG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.