Zoro Homepage

Ring Terminal, 3/8 in Stud Size, 8 AWG, 600 V, Nylon Insulated, Red

  • Mfr # R8-38N

  • Zoro # G1642459


product price: $2.19
/ea
Sold in multiples of 25 for $54.75

Key Features

Insulation Color
Red
Insulation Type
Nylon
Contact Material
Copper
Maximum Voltage
600 V
Standards
cULus Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R8-38N
Zoro #
G1642459
UPC #
662381073235
Country of Origin
United States

Dimensions

Maximum Wire Size
8 AWG
Stud Size
3/8 in

Details

Item
Ring Terminal
Insulation Color
Red
Insulation Type
Nylon
Contact Material
Copper
Maximum Voltage
600 V
Standards
cULus Listed
Seam
Butted
Application
Wire Termination

Description

Ring Terminal,Nylon,3/8" Stud,8 AWG

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.