Rocker Switch Maintained Dpdt On-Off-On
Mfr # 77060RQ
Zoro # G1630087
product price: $20.29
/eaKey Features
Material
Thermoplastic
Color
Black
Type
Rocker Switch
Contact Form
DPDT
Switch Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
77060RQ
Zoro #
G1630087
UPC #
662381770608
Country of Origin
Taiwan, Province of China
Dimensions
Dimensions
L=1.348 - H=.762 - W=.750
Details
Item
Rocker Switch
Material
Thermoplastic
Color
Black
Type
Rocker Switch
Contact Form
DPDT
Switch Color
Black
Contact Rating
20 Amp (125 VAC) - 10 Amp (250 VAC)
Actuator
Rocker
Mounting
Snap Mount
Amperage Rating
20 Amp (125 VAC) - 10 Amp (250 VAC)
Voltage rating
125-250 VAC
Contact Configuration
DPDT
Application
Motor-Equipment Control
Number of Positions
3
Switch Function Configuration
On/Off/On
Product Type
Rocker Switch
Description
Rocker Switch, Contact Form DPDT, Switch Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.