Zoro Homepage

Rocker Switch Momentary

  • Mfr # 77130RQ

  • Zoro # G1753670


product price: $29.15
/ea

Key Features

Material
Thermoplastic
Color
Black
Type
Rocker Switch
Dimensions
L=1.348 - H=.762 - W=.750
Contact Rating
15 Amp (125 VAC) - 10 Amp (250 VAC)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
77130RQ
Zoro #
G1753670
UPC #
662381771308
Country of Origin
Taiwan, Province of China

Dimensions

Dimensions
L=1.348 - H=.762 - W=.750

Details

Item
Rocker Switch Momentary
Material
Thermoplastic
Color
Black
Type
Rocker Switch
Contact Rating
15 Amp (125 VAC) - 10 Amp (250 VAC)
Actuator
Rocker
Contact Configuration
DPDT
Application
Motor-Equipment Control
Voltage rating
125-250 VAC
Mounting
Snap Mount
Amperage Rating
15 Amp (125 VAC) - 10 Amp (250 VAC)

Description

Rocker Switch Momentary

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.