Rubber Cover For Toggle
Mfr # 79300MS
Zoro # G1630367
product price: $6.29
/eaSold in multiples of 2 for $12.58
Key Features
Switch Function
On/Off/On
Contact Form
3PDT
Actuator Style
Bat
Amps
15A @ 125VAC, 10A @ 250VAC
Terminals
Screw
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
79300MS
Zoro #
G1630367
UPC #
662381793003
Country of Origin
Taiwan, Province of China
Dimensions
Dimensions
H=.950 - W=.812
Details
Switch Function
On/Off/On
Contact Form
3PDT
Actuator Style
Bat
Amps
15A @ 125VAC, 10A @ 250VAC
Terminals
Screw
Item
Rubber Cover For Toggle
Product Type
Rubber Cover For Toggle
Mounting
Screw Mount
Color
Black
Application
Motor-Equipment Control
Type
Rubber Cover For Toggle Switches
Description
Rubber Cover For Toggle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.