Shop NSI
See all product information
Create Account
Saddle Tie Mount, Natural, 0.130"
- Mfr # SM-2
- Zoro # G1644461
product price:Â
$
0.09
/ea
Sold in multiples of 100 for
$9.00
Key Features
Color
natural
Material
Nylon 66
Width
9/32"
Length
1/2"
Basic Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SM-2
- Zoro #
- G1644461
- UPC #
- 662381132031
- Country of Origin
- Taiwan, Province of China
- Item
- Saddle Tie Mount
- Color
- natural
- Material
- Nylon 66
- Basic Material
- Plastic
- Mounting Method
- Screw
- Application
- Cable Fastening
Dimensions
- Width
- 9/32"
- Length
- 1/2"
Description
Saddle Tie Mount,Natural,0.130 In.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.