Sealant, 16 oz, Bag, Duct Seal
Mfr # DS184
Zoro # G1633438
product price: $6.69
/eaKey Features
Container Type
Bag
Container Size
16 oz
Application
Duct
Adhesive Grouping
Caulking Compound
Series
Duct Seal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DS184
Zoro #
G1633438
UPC #
662381055255
Country of Origin
United States
Dimensions
Container Size
16 oz
Details
Item
Sealant
Container Type
Bag
Application
Duct
Adhesive Grouping
Caulking Compound
Series
Duct Seal
Standards
UL Classified
Sealant Properties
Non-Toxic
For Use On Surface Material
Glass, Plastic, Wood
Resistance Properties
Weather Resistant
Description
Sealant, Application Duct, Container Size 16 oz, Container Type Bag, Resistance Properties Weather Resistant, Sealant Properties Non-Toxic, Standards UL Classified, For Use On Surface Material Glass, Plastic, Wood, Product Type Caulking Compound
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.