Zoro Homepage

Service Entrance Conn. 6

  • Mfr # EC6

  • Zoro # G1753768


product price: $7.89
/ea

Key Features

Material
Copper
Color
Copper
Type
Service Entrance Connectors
Application
Wire Termination
Dimensions
W=.378 - H=.878
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EC6
Zoro #
G1753768
UPC #
662381005618
Country of Origin
United States

Dimensions

Dimensions
W=.378 - H=.878
Wire Size
6 STR

Details

Item
Service Entrance Connector,#6 AWG
Material
Copper
Color
Copper
Type
Service Entrance Connectors
Application
Wire Termination
Voltage Rating
600 V
Number Of Holes
1
Assortment
Copper Mechanical Splices & Taps

Description

Service Entrance Connector,#6 AWG

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.