Service Post One Wire 12-8 Awg
Mfr # SPM-1L
Zoro # G1644428
product price: $42.49
/eaKey Features
Material
Copper
Application
Wire Termination
Color
Copper
Size
Stud=1/4 x 20-1 - Hex Nut=3/8 x 24
Finish
Copper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SPM-1L
Zoro #
G1644428
UPC #
662381021007
Country of Origin
United States
Dimensions
Size
Stud=1/4 x 20-1 - Hex Nut=3/8 x 24
Wire Size
12 SOL - 8 STR
Details
Item
Service Post Connector,1 Wire,12-8 AWG
Material
Copper
Application
Wire Termination
Color
Copper
Finish
Copper
Type
Service Post Connectors
Standard
UL486B
Temperature Rating
90° C
Voltage Rating
600 V
Wire Type
Class A & B
Environmental Conditions
90 C
Number Of Conductors
1
Assortment
Copper Service Posts
Description
Service Post Connector,1 Wire,12-8 AWG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.