Service Post One Wire 3/0-4/0 Awg
Mfr # SPM-9L
Zoro # G1644568
product price: $137.99
/ea
Free Shipping & Returns
Key Features
Material
Copper
Wire Size
3/0 SOL - 4/0 STR
Voltage Rating
600 V
Environmental Conditions
90 C
Color
Copper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SPM-9L
Zoro #
G1644568
UPC #
662381021076
Country of Origin
United States
Dimensions
Wire Size
3/0 SOL - 4/0 STR
Size
Stud=5/8 x 11-1 1/2 - Hex Nut=1 1/8
Details
Item
Service Post Connector,1 Wire,3/0-4/0AWG
Material
Copper
Voltage Rating
600 V
Environmental Conditions
90 C
Color
Copper
Temperature Rating
90° C
Application
Wire Termination
Standard
UL486B
Number Of Conductors
1
Wire Type
Class A & B
Finish
Copper
Type
Service Post Connectors
Assortment
Copper Service Posts
Description
Service Post Connector,1 Wire,3/0-4/0AWG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.