Service Post One Wire 4-2 Awg
Mfr # SPM-5L
Zoro # G1644610
product price: $48.79
/eaKey Features
Material
Copper
Voltage Rating
600 V
Application
Wire Termination
Environmental Conditions
90 C
Wire Type
Class A & B
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SPM-5L
Zoro #
G1644610
UPC #
662381021045
Country of Origin
United States
Dimensions
Size
Stud=3/8 x 16-1 1/8 - Hex Nut=5/8 x 18
Wire Size
4 STR - 2 STR
Details
Item
Service Post Connector,1 Wire,4-2 AWG
Material
Copper
Voltage Rating
600 V
Application
Wire Termination
Environmental Conditions
90 C
Wire Type
Class A & B
Color
Copper
Standard
UL486B
Number Of Conductors
1
Type
Service Post Connectors
Temperature Rating
90° C
Finish
Copper
Assortment
Copper Service Posts
Description
Service Post Connector,1 Wire,4-2 AWG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.