Service Post Two Wire 1-4/0 Awg
Mfr # SPM-29L
Zoro # G1644680
product price: $142.99
/ea
Free Shipping & Returns
Key Features
Material
Copper
Standard
UL486B
Type
Service Post Connectors
Temperature Rating
90° C
Wire Type
Class A & B
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SPM-29L
Zoro #
G1644680
UPC #
662381021175
Country of Origin
United States
Dimensions
Size
Stud=5/8 x 11-1 1/2 - Hex Nut=1 1/8
Wire Size
1 SOL - 4/0 STR
Details
Item
Service Post Connector,2 Wire,1-4/0 AWG
Material
Copper
Standard
UL486B
Type
Service Post Connectors
Temperature Rating
90° C
Wire Type
Class A & B
Environmental Conditions
90 C
Voltage Rating
600 V
Color
Copper
Number Of Conductors
2
Application
Wire Termination
Finish
Copper
Assortment
Copper Service Posts
Description
Service Post Connector,2 Wire,1-4/0 AWG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.