Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Service Post Two Wire 10-7 Awg

  • Mfr # SPM-22L

  • Zoro # G1644592


product price: $54.49
/ea

Key Features

Material
Copper
Type
Service Post Connectors
Voltage Rating
600 V
Color
Copper
Standard
UL486B
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPM-22L
Zoro #
G1644592
UPC #
662381021113
Country of Origin
United States

Dimensions

Wire Size
10 SOL - 7 STR
Size
Stud=1/4 x 20-1 - Hex Nut=7/16 x 20

Details

Item
Service Post Connector,2 Wire,10-7 AWG
Material
Copper
Type
Service Post Connectors
Voltage Rating
600 V
Color
Copper
Standard
UL486B
Wire Type
Class A & B
Environmental Conditions
90 C
Temperature Rating
90° C
Number Of Conductors
2
Finish
Copper
Application
Wire Termination
Assortment
Copper Service Posts

Description

Service Post Connector,2 Wire,10-7 AWG

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.