Zoro Homepage

Service Post Two Wire 12-8 Awg

  • Mfr # SPM-21L

  • Zoro # G1644452


product price: $44.25
/ea

Key Features

Material
Copper
Color
Copper
Number Of Conductors
2
Size
Stud=1/4 x 20-1 - Hex Nut=3/8 x 24
Environmental Conditions
90 C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPM-21L
Zoro #
G1644452
UPC #
662381021106
Country of Origin
United States

Dimensions

Size
Stud=1/4 x 20-1 - Hex Nut=3/8 x 24
Wire Size
12 SOL - 8 STR

Details

Item
Service Post Connector,2 Wire,12-8 AWG
Material
Copper
Color
Copper
Number Of Conductors
2
Environmental Conditions
90 C
Voltage Rating
600 V
Application
Wire Termination
Standard
UL486B
Wire Type
Class A & B
Type
Service Post Connectors
Finish
Copper
Temperature Rating
90° C
Assortment
Copper Service Posts

Description

Service Post Connector,2 Wire,12-8 AWG

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.