Zoro Homepage

Service Post Two Wire 2-2 Awg

  • Mfr # SPM-27L

  • Zoro # G1644531


product price: $97.59
/ea
Free Shipping & Returns

Key Features

Material
Copper
Wire Size
2 SOL - 2 STR
Temperature Rating
90° C
Wire Type
Class A & B
Voltage Rating
600 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPM-27L
Zoro #
G1644531
UPC #
662381021168
Country of Origin
United States

Dimensions

Wire Size
2 SOL - 2 STR
Size
Stud=1/2 x 13-1 1/4 - Hex Nut=7/8 x 14

Details

Item
Service Post Connector,2 Wire,2-2 AWG
Material
Copper
Temperature Rating
90° C
Wire Type
Class A & B
Voltage Rating
600 V
Application
Wire Termination
Environmental Conditions
90 C
Finish
Copper
Standard
UL486B
Color
Copper
Number Of Conductors
2
Type
Service Post Connectors
Assortment
Copper Service Posts

Description

Service Post Connector,2 Wire,2-2 AWG

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.