Single Indent Compressor 250
Mfr # M-250
Zoro # G1639412
product price: $903.99
/ea
Free Shipping & Returns
Key Features
Type
Crimp
Length
22
Application
Crimping
Handle Material
Steel
Termination Style
Crimp
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M-250
Zoro #
G1639412
UPC #
662381055002
Country of Origin
Taiwan, Province of China
Dimensions
Maximum Wire Size
250 kcmil
Length
22
Details
Item
Crimp Wire Connector
Type
Crimp
Application
Crimping
Handle Material
Steel
Termination Style
Crimp
Description
Nylon Spade 1/4 Std,12-10,Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.