Zoro Homepage

Sml Power Distribution Block Cover

  • Mfr # CS

  • Zoro # G1632817


product price: $5.15
/ea
Sold in multiples of 2 for $10.30

Key Features

Maximum Voltage
600 V
Maximum Operating Temperature
90 Degrees C
Application
Terminate, Splice, Tap Power Connectors
Color
Clear
Assortment
Connector Blocks 10K AMP SCCR
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CS
Zoro #
G1632817
UPC #
662381166258
Country of Origin
United States

Details

Item
Power Distribution Block Cover
Maximum Voltage
600 V
Maximum Operating Temperature
90 Degrees C
Application
Terminate, Splice, Tap Power Connectors
Color
Clear
Assortment
Connector Blocks 10K AMP SCCR

Description

Small Power Distribution Block Cover

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.