Zoro Homepage

Spiral Wrap, 3/16 in Inside Dia., 2-3/8 in Max Bundle Dia., 100 ft, Polyethylene, White

  • Mfr # SRPE-250

  • Zoro # G1644577


product price: $79.19
/ea
Free Shipping & Returns

Key Features

Inside Diameter
3/16 in
For Maximum Bundle Diameter
2-3/8 in
Length
100 ft
Material of Construction
Polyethylene
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRPE-250
Zoro #
G1644577
UPC #
662381096029
Country of Origin
Taiwan, Province of China

Dimensions

Inside Diameter
3/16 in
For Maximum Bundle Diameter
2-3/8 in
Length
100 ft
For Minimum Bundle Diameter
5/16 in
Nominal Outside Dia.
1/4 in
Outside Dia.
1/4 in

Details

Item
Spiral Wrap
Material of Construction
Polyethylene
Color
White
Properties
Abrasion Resistant, Solvent Resistant

Description

Poly Spiral Wrap .250, Properties Abrasion Resistant, Solvent Resistant, Material Polyethylene, Nominal Inside Dia. 3/16 in, Color White, Length 100 ft, For Maximum Bundle Diameter 2 3/8 in, For Minimum Bundle Diameter 5/16 in, Nominal Outside Dia. 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.