Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Splice Wire Connector, 1/0 AWG Max, None Insulation, 600 V

  • Mfr # GLA-0

  • Zoro # G1635958


product price: $3.85
/ea
Sold in multiples of 3 for $11.55

Key Features

Type
Splice
Maximum Wire Size
1/0 AWG
Minimum Wire Size
8 AWG
Insulation Material
None
Maximum Voltage
600 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GLA-0
Zoro #
G1635958
UPC #
662381001917
Country of Origin
India

Dimensions

Maximum Wire Size
1/0 AWG
Minimum Wire Size
8 AWG
For Minimum Wire Size - Solid
8 AWG
For Maximum Wire Size - Solid
1/0 AWG

Details

Item
Splice Wire Connector
Type
Splice
Insulation Material
None
Maximum Voltage
600 V
Maximum Operating Temperature
90 Degrees C
Application
Wire Termination
Standards
cULus
Wire Type
Copper/Aluminum
Material
Aluminum

Description

Lay-In Connector,Aluminum,1/0-8 AWG

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.