Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Splice Wire Connector, 350 MCM Max, White, 600 V, 290 A

  • Mfr # SC-350

  • Zoro # G1643901


product price: $18.59
/ea

Key Features

Type
Splice
Color
White
Maximum Wire Size
350 MCM
Minimum Wire Size
6 AWG
Maximum Voltage
600 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC-350
Zoro #
G1643901
UPC #
662381037121
Country of Origin
India

Dimensions

Maximum Wire Size
350 MCM
Minimum Wire Size
6 AWG
Size
L=2.10 - OD=.810 - ID=.660
For Minimum Wire Size - Solid
6 AWG
For Maximum Wire Size - Stranded
350 MCM
For Minimum Wire Size - Stranded
6 AWG
For Maximum Wire Size - Solid
350 MCM

Details

Item
Splice Wire Connector
Type
Splice
Color
White
Maximum Voltage
600 V
Current
290 A
Maximum Operating Temperature
90 Degrees C
Standards
UL E155027, UL486A/B
Material
Copper
Environmental Conditions
90 C
Application
Terminate, Splice, Tap Power Connectors
Finish
Tin Plated
Number of Conductors
2
Ilsco Tools
ILC-12, ILC-15
Wire Cable Class
Class B, Class C
Greenlee Tools
HK, EK, RK 1240 Series
Cu Conductor Max Amp
290
Tb Die
15514
Nsi Tools
N1240, NSI-12, N12ID, M-250, M-500
Burndy Tools
Y-35, T750, PAT750
Expanded Wire Range
350 MCM-3/0 AWG
Tb Tools
TBM-15, TBM-14M
Max Torque
360
Al Conductor Max Amp
230
Huskie Tools
EP510C
Maximum Conductors
3

Description

Compression Splice Short,Copper,350 MCM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.