Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Splice Wire Connector, 500 kcmil Max, 4 Port, 600 V

  • Mfr # TS500-4

  • Zoro # G1646467


product price: $55.49
/ea

Key Features

Type
Splice
Minimum Wire Size
4 AWG
Maximum Voltage
600 V
Maximum Operating Temperature
90 Degrees C
Number of Ports
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS500-4
Zoro #
G1646467
UPC #
662381023735
Country of Origin
United States

Dimensions

Maximum Wire Size
500 kcmil
Minimum Wire Size
4 AWG
For Maximum Wire Size - Solid
500 kcmil
For Minimum Wire Size - Solid
4 AWG

Details

Item
Splice Wire Connector
Type
Splice
Maximum Voltage
600 V
Maximum Operating Temperature
90 Degrees C
Number of Ports
4
Application
Wire Termination
Material
Aluminum Alloy
Maximum Conductors
4

Description

Transformer Stud Connector 500 4 Port

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.