Str Main 4-14 Tap 2-12
Mfr # GP-2WC
Zoro # G1636177
product price: $14.29
/eaKey Features
Color
Yellow
Insulation Material
None
Maximum Voltage
600 V
Maximum Operating Temperature
90 Degrees C
Application
Wire Termination
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GP-2WC
Zoro #
G1636177
UPC #
662381003010
Country of Origin
United States
Dimensions
Wire Size
(Main) 2-12 STR - (Tap) 4-14 STR
Dimensions
L=2.25 - W=1.37 - H=1.11
Details
Item
Tap Connector
Color
Yellow
Insulation Material
None
Maximum Voltage
600 V
Maximum Operating Temperature
90 Degrees C
Application
Wire Termination
Standards
UL486B
Wire Type
AL/CU
Type
Aluminum Tap Connector
Finish
Aluminum
Material
aluminum
Number Of Conductors
2
Standard
UL486B
Temperature Rating
90° C
Voltage Rating
600 V
Environmental Conditions
90 C
Assortment
Aluminum Mechanical Splices & Taps
Maximum Conductors
2
Description
Tap Connector,Main 4-14 STR,Tap 2-12 STR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.