Zoro Homepage

Tap Connector 2/0 (Al/Cu)

  • Mfr # TCP2/0

  • Zoro # G1645907


product price: $38.15
/ea

Key Features

Material
Tin Plated Bronze
Body Material
Bronze
Color
Tin Plated Bronze
Type
Tap Connectors Tin Plated
Wire Size
2/0 STR - 1 SOL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TCP2/0
Zoro #
G1645907
UPC #
662381021410
Country of Origin
India

Dimensions

Wire Size
2/0 STR - 1 SOL
Tap Size
2/0 STR - 6 SOL
Dimensions
H=1.653 - W=1.102
For Maximum Wire Size
2/0 STR
For Minimum Wire Size
6 SOL

Details

Item
Mechanical Lug
Material
Tin Plated Bronze
Body Material
Bronze
Color
Tin Plated Bronze
Type
Tap Connectors Tin Plated
Finish
Tin Plated Bronze
Environmental Conditions
90 C
Temperature Rating
90° C
Application
Wire Termination
Assortment
Copper Split Bolts
Maximum Operating Temperature
90 Degrees C
Contact Finish
Tin
For Conductor Material
Aluminum, Copper

Description

Tap Connector,Al/Cu,2/0 STR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.