Tap Connector 2/0, Copper
Mfr # TC2/0
Zoro # G1645992
product price: $32.85
/eaKey Features
Connector Type
Tap Connector
For Conductor Material
Copper
For Minimum Wire Size
6 SOL
For Maximum Wire Size
2/0 STR
Body Material
Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TC2/0
Zoro #
G1645992
UPC #
662381021311
Country of Origin
India
Dimensions
For Minimum Wire Size
6 SOL
For Maximum Wire Size
2/0 STR
Wire Size
2/0 STR - 1 SOL
Tap Size
2/0 STR - 6 SOL
Dimensions
H-1.653 - W=1.102
Details
Item
Mechanical Lug
Connector Type
Tap Connector
For Conductor Material
Copper
Body Material
Bronze
Contact Finish
Bronze
Maximum Operating Temperature
90 Degrees C
Material
Bronze
Type
Tap Connectors
Color
Bronze
Finish
Bronze
Application
Wire Termination
Temperature Rating
90° C
Environmental Conditions
90 C
Assortment
Copper Split Bolts
Description
Tap Connector,Copper,2/0 STR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.