Zoro Homepage

Tap Connector 350 (Al/Cu)

  • Mfr # TCP350

  • Zoro # G1645959


product price: $87.35
/ea
Free Shipping & Returns

Key Features

Material
Tin Plated Bronze
Body Material
Bronze
Color
Tin Plated Bronze
Wire Size
350 MCM - 4/0 STR
Type
Tap Connectors Tin Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TCP350
Zoro #
G1645959
UPC #
662381021434
Country of Origin
India

Dimensions

Wire Size
350 MCM - 4/0 STR
Dimensions
H=2.460 - W=1.574
Tap Size
350 MCM - 4 SOL
For Maximum Wire Size
350 MCM
For Minimum Wire Size
4 AWG

Details

Item
Mechanical Lug
Material
Tin Plated Bronze
Body Material
Bronze
Color
Tin Plated Bronze
Type
Tap Connectors Tin Plated
Finish
Tin Plated Bronze
Temperature Rating
90° C
Environmental Conditions
90 C
Application
Wire Termination
Env Temp
90C
Assortment
Copper Split Bolts
Maximum Operating Temperature
90 Degrees C
For Conductor Material
Aluminum, Copper
Contact Finish
Tin
Maximum Voltage
600 V

Description

Tap Connector,Al/Cu,350 MCM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.