Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tap Connector 350, Copper

  • Mfr # TC350

  • Zoro # G1645968


product price: $82.19
/ea
Free Shipping & Returns

Key Features

Material
Bronze
Body Material
Bronze
Color
Bronze
Type
Tap Connectors
Wire Size
350 MCM - 4/0 STR
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TC350
Zoro #
G1645968
UPC #
662381021335
Country of Origin
India

Dimensions

Wire Size
350 MCM - 4/0 STR
Tap Size
350 MCM - 4 SOL
Dimensions
H=2.460 - W=1.574
For Minimum Wire Size
4/0 STR
For Maximum Wire Size
350 MCM

Details

Item
Mechanical Lug
Material
Bronze
Body Material
Bronze
Color
Bronze
Type
Tap Connectors
Finish
Bronze
Environmental Conditions
90 C
Application
Wire Termination
Temperature Rating
90° C
Assortment
Copper Split Bolts
Maximum Operating Temperature
90 Degrees C
Contact Finish
Bronze
For Conductor Material
Copper

Description

Tap Connector,Copper,350 MCM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.