Tap Connector 4/0, Copper
Mfr # TC4/0
Zoro # G1645922
product price: $37.69
/eaKey Features
Material
Bronze
Body Material
Bronze
Wire Size
4/0 STR - 2/0 STR
Color
Bronze
Type
Tap Connectors
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TC4/0
Zoro #
G1645922
UPC #
662381021328
Country of Origin
India
Dimensions
Wire Size
4/0 STR - 2/0 STR
Tap Size
4/0 STR - 6 SOL
Dimensions
H=1.669 - W=1.279
For Minimum Wire Size
2/0 STR
For Maximum Wire Size
4/0 STR
Details
Item
Mechanical Lug
Material
Bronze
Body Material
Bronze
Color
Bronze
Type
Tap Connectors
Environmental Conditions
90 C
Application
Wire Termination
Finish
Bronze
Temperature Rating
90° C
Assortment
Copper Split Bolts
Contact Finish
Bronze
For Conductor Material
Copper
Maximum Operating Temperature
90 Degrees C
Description
Tap Connector,Copper,4/0 STR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.